Clutch Spring Compressor
Mfr # 7024
Zoro # G3346235
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Type
Automatic Transmission
Length
11 51/64 in
Width
7 3/32 in
Color
Black
Height
2 13/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7024
Zoro #
G3346235
UPC #
731413004445
Country of Origin
United States
Dimensions
Length
11 51/64 in
Width
7 3/32 in
Height
2 13/64 in
Details
Item
Clutch Spring Compressor
Type
Automatic Transmission
Color
Black
Characteristics
For Removing Or Installing Snap Ring On A Transmission Rear Clutch Piston
Number of Pieces
1
Material
Steel
For Use With
Most American Cars and Light Duty Trucks
Application
For Use On Most American Cars And Light Duty Trucks
Tool Type
Compressor
For Vehicle Tool Category
Transmission
Description
Clutch Spring Compressor, Tool Type Compressor, Length 11 51/64 in, Width 7 3/32 in, Height 2 13/64 in, Capacity -, Material Steel, For Vehicle Tool Category Transmission, Color Black, Includes -, Number of Pieces 1, For Use With Most American Cars and Light Duty Trucks, For Removing Or Installing Snap Ring On A Transmission Rear Clutch Piston, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.