Zoro Homepage

Compression Gauge, 0 to 1150 psi

  • Mfr # 5872

  • Zoro # G2825517


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use On
Detroit Diesel S60l Two Cycle 53, 71, 92 and 149
Type
Compression Gauge
Number of Pieces
1
Includes
45 Degrees Adapter, M Style Quick Coupler Fittings
Application
Vehicle Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5872
Zoro #
G2825517
UPC #
731413590672
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
10 in

Details

Item
Compression Gauge
For Use On
Detroit Diesel S60l Two Cycle 53, 71, 92 and 149
Type
Compression Gauge
Number of Pieces
1
Includes
45 Degrees Adapter, M Style Quick Coupler Fittings
Application
Vehicle Diagnostics
Features
Hose End Has A Quick Coupler for Connection to Compression Adapters, Hose Has Push Button Release Valve
Tool Type
Compression Tester
Compatible Vehicle Part
Engine
Testing Application
Compression Gauge

Description

Compression Gauge, Tool Type Compression Tester, Testing Application Compression Gauge, Number of Pieces 1, Features Hose End Has A Quick Coupler for Connection to Compression Adapters, Hose Has Push Button Release Valve, Includes 45 Degrees Adapter, M Style Quick Coupler Fittings, Overall Length 8 in, Overall Width 10 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.