Zoro Homepage

Compression Tester Kit, 10 pcs.

  • Mfr # 5605-DG

  • Zoro # G9264555


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
10 mm, 12 mm and 18 mm Threaded Adapters, 12 in Flex Hose - 14 mm Long Reach Adapter, 12 in Flex House - 14 mm Standard Reach Adapter, 26 in Hose and Release Valve, 5 in Flex Ford Triton 16 mm Adapter, 8 in Deep Well - 14 mm Adapter, Carrying Case, Digital Gauge Head with Boot, Repair Kit
Application
Vehicle Diagnostics
Number of Pieces
10
Used For
All Vehicles
Type
Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5605-DG
Zoro #
G9264555
UPC #
731413591938
Country of Origin
China

Dimensions

Overall Length
14 7/8 in
Overall Width
9 5/8 in

Details

Item
Compression Tester Kit
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, 12 in Flex Hose - 14 mm Long Reach Adapter, 12 in Flex House - 14 mm Standard Reach Adapter, 26 in Hose and Release Valve, 5 in Flex Ford Triton 16 mm Adapter, 8 in Deep Well - 14 mm Adapter, Carrying Case, Digital Gauge Head with Boot, Repair Kit
Application
Vehicle Diagnostics
Number of Pieces
10
Used For
All Vehicles
Type
Tester
Displays
Digital
Features
2 1/2 in Digital Gauge Features a Backlit LCD and Protective Outer Boot, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Displays in bar and kg/c, Measurement Range of 3-300 psi and 0-2100 kPa
For Use On
Vehicles
Compatible Vehicle Part
Engine
Tool Type
Compression Tester Kit
Testing Application
Compression Testing

Description

Compression Tester Kit, Tool Type Compression Tester Kit, Testing Application Compression Testing, Number of Pieces 10, Features 2 1/2 in Digital Gauge Features a Backlit LCD and Protective Outer Boot, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Displays in bar and kg/c, Measurement Range of 3-300 psi and 0-2100 kPa

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.