Zoro Homepage

Compression Tester Kit, 8 pcs.

  • Mfr # 5606-DG

  • Zoro # G9264625


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use On
Vehicles
Features
2 1/2 in Digital Gauge Features a Backlit LCD and Protective Outer Boot, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Displays in bar and kg/c, Measurement Range of 3-300 psi and 0-2100 kPa
Displays
Digital
Type
Tester
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606-DG
Zoro #
G9264625
UPC #
731413591945
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
9 7/8 in

Details

Item
Compression Tester Kit
For Use On
Vehicles
Features
2 1/2 in Digital Gauge Features a Backlit LCD and Protective Outer Boot, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Displays in bar and kg/c, Measurement Range of 3-300 psi and 0-2100 kPa
Displays
Digital
Type
Tester
Number of Pieces
8
Used For
All Vehicles
Application
Vehicle Diagnostics
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, 12 in Flex Hose - 14 mm Long Reach, 12 in Flex Hose - 14 mm Standard Reach, 26 in Hose and Release Valve, Carrying Case, Digital Gauge Head with Boot, Repair Kit
Compatible Vehicle Part
Engine
Testing Application
Compression Testing
Tool Type
Compression Tester Kit

Description

Compression Tester Kit, Tool Type Compression Tester Kit, Testing Application Compression Testing, Number of Pieces 8, Features 2 1/2 in Digital Gauge Features a Backlit LCD and Protective Outer Boot, Adapters Work on Both Flat and Tapered Seat Plugs, Corrosion Resistant Nickel Plated Finish, Displays in bar and kg/c, Measurement Range of 3-300 psi and 0-2100 kPa

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.