Zoro Homepage

Compressor Tester Kit, Deluxe

  • Mfr # 5605

  • Zoro # G5789099


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Vehicle Diagnostics
Features
2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, 12 in Flex Hose - 14 mm Long Reach, 12 in Flex Hose - 14 mm Standard Reach, 2 1/2 in Gauge, 8 in Deep Well 14 mm Connector, 7 in Flex Ford Triton 16 mm Adapter, Extra Long 26 in Flex Hose Gauge Assembly with Quick Coupler, Repair Parts Kit, Blow Molded Hard Case with Removable Lid
Type
Tester
For Use On
Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5605
Zoro #
G5789099
UPC #
731413543456
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
3 1/2 in

Details

Item
Compression Tester Kit
Application
Vehicle Diagnostics
Features
2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, 12 in Flex Hose - 14 mm Long Reach, 12 in Flex Hose - 14 mm Standard Reach, 2 1/2 in Gauge, 8 in Deep Well 14 mm Connector, 7 in Flex Ford Triton 16 mm Adapter, Extra Long 26 in Flex Hose Gauge Assembly with Quick Coupler, Repair Parts Kit, Blow Molded Hard Case with Removable Lid
Type
Tester
For Use On
Vehicles
Material
Metal, Plastic
Used For
All Vehicles
Number of Pieces
10
Testing Application
Compression Testing
Tool Type
Compression Tester Kit
Compatible Vehicle Part
Engine

Description

Compression Tester Kit, Tool Type Compression Tester Kit, Testing Application Compression Testing, Number of Pieces 10, Features 2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.