Shop OTC
See all product information
Create Account
Cooling System Refiller, 10 1/2 in L
- Mfr # 6976
- Zoro # G723744547
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
For Use With
Passenger and Commercial Vehicles
Vehicle Model Year
Universal
Vehicle Make/Model/Year
Universal
Application
Cooling System Refilling
Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6976
- Zoro #
- G723744547
- UPC #
- 731413588891
- Country of Origin
- United States
- Item
- Cooling System Refiller
- For Use With
- Passenger and Commercial Vehicles
- Vehicle Model Year
- Universal
- Vehicle Make/Model/Year
- Universal
- Application
- Cooling System Refilling
- Number of Pieces
- 2
- Tool Type
- Cooling System Refilling Gun
- Vehicle Model
- Universal
- Material
- Rubber
- Vehicle Make
- Universal
- Includes
- Blow Molded Storage Case, Refilling Gun with Integrated Hose Assembly, Rubber Adapter Stepped for 1 in to 2 in Diameter Opening, Rubber Adapter Stepped for 1/2 in to 1 1/2 in Diameter Opening
- Shell Material
- Rubber
- Compatible Product Type
- Passenger and Commercial Vehicles
- Traction Material
- Rubber
Dimensions
- Outside Diameter
- 2 in
- Overall Length
- 10 1/2 in
- Overall Width
- 8 1/4 in
- Length
- 10 1/2 in
Description
Cooling System Refiller, Tool Type Cooling System Refilling Gun, Application Cooling System Refilling, Vehicle Make/Model/Year Universal, Material Rubber, For Use With Passenger and Commercial Vehicles, Outside Diameter 2 in, Overall Length 10 1/2 in, Overall Width 8 1/4 in, Number of Pieces 2, Includes Blow Molded Storage Case, Refilling Gun with Integrated Hose Assembly, Rubber Adapter Stepped for 1 in to 2 in Diameter Opening, Rubber Adapter Stepped for 1/2 in to 1 1/2 in Diameter Opening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.