Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5883-1
Zoro #
G5164075
UPC #
731413590481
Country of Origin
United States
Dimensions
Length (In.)
2 in
Overall Length
2 in
Overall Width
1 in
Details
Item
Crankshaft Alignment Tool Tip
Type
Engine
For Use With
Detroit Diesel Series 60 Engines, J-45947-Tip
Includes
Replacement Tip
Number of Pieces
1
Tool Type
Crankshaft Alignment Tool
Vehicle Make
Detroit
Description
Crankshaft Alignment Tool Tip, Tool Type Crankshaft Alignment Tool, Overall Length 2 in, Overall Width 1 in, Number of Pieces 1, For Use With Detroit Diesel Series 60 Engines, J-45947-Tip, Includes Replacement Tip, Vehicle Make Detroit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.