Shop OTC

Crankshaft Front Seal&Wear Ring Install

  • Mfr # 6889

  • Zoro # G9264397


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Crankshaft Front Seal
Includes
Crankshaft Front Seal, Wear Ring Installer
Application
Eliminate Lip Flare on the Wear Sleeve, Installs the Seal Properly
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6889
Zoro #
G9264397
UPC #
731413591600
Country of Origin
Germany

Dimensions

Overall Length
8 in
Length (In.)
8
Overall Width
5 1/2 in

Details

Item
Crankshaft Front Seal and Wear Ring Installer
Material
Steel
Type
Crankshaft Front Seal
Includes
Crankshaft Front Seal, Wear Ring Installer
Application
Eliminate Lip Flare on the Wear Sleeve, Installs the Seal Properly
For Use With
2008 to 2010 F-250, 6.4L Ford Powerstroke Engines, F-350, F-450, F-550, VT365-MaxxForce7 Navistar International
Number of Pieces
1
Vehicle Model Year
2008 to 2010
Vehicle Make/Model/Year
F-250, F-350, F-450, F-550, 6.4L Ford Powerstroke engines and VT365-MaxxForce7 Navistar International 2008 to 2010
Vehicle Make
Ford
Tool Type
Crankshaft Front Seal and Wear Ring Installer
Vehicle Model
F-250, F-350, F-450, F-550, VT365-MaxxForce7 Navistar International

Description

Crankshaft Front Seal and Wear Ring Installer, Tool Type Crankshaft Front Seal and Wear Ring Installer, Application Eliminate Lip Flare on the Wear Sleeve, Installs the Seal Properly, Material Steel, Overall Length 8 in, Overall Width 5 1/2 in, Vehicle Make/Model/Year F-250, F-350, F-450, F-550, 6.4L Ford Powerstroke engines and VT365-MaxxForce7 Navistar International 2008 to 2010, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.