Crankshaft Front Seal&Wear Ring Remover
Mfr # 6886
Zoro # G9264990
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Type
Crankshaft Front Seal and Ring Remover
Length (In.)
7
Application
Removes the Front Seal and Wear Ring from Crankshaft
For Use With
2003 to 2007 F-250, F350, F-450, F-550, Excursion, 2004 to 2007 F-650, F-750, 2004 to 2010 E150, E-250, E-350, E-450, 2006 to 2009 Low Cab Forward. 4.5L, 6.0L, VT365-MaxxForce7 Navistar International
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6886
Zoro #
G9264990
UPC #
731413591631
Country of Origin
Germany
Dimensions
Length (In.)
7
Overall Length
7 in
Overall Width
5 in
Details
Item
Crankshaft Front Seal and Wear Ring Remover
Type
Crankshaft Front Seal and Ring Remover
Application
Removes the Front Seal and Wear Ring from Crankshaft
For Use With
2003 to 2007 F-250, F350, F-450, F-550, Excursion, 2004 to 2007 F-650, F-750, 2004 to 2010 E150, E-250, E-350, E-450, 2006 to 2009 Low Cab Forward. 4.5L, 6.0L, VT365-MaxxForce7 Navistar International
Material
Steel
Includes
Assembled Tool
Number of Pieces
2
Vehicle Model Year
2003 to 2010
Tool Type
Crankshaft Front Seal and Ring Remover
Vehicle Make
Ford
Vehicle Model
E150, E-250, E-350, E-450, F-250, F350, F-450, F-550, Excursion, F-650, F-750, Low Cab Forward, VT365-MaxxForce7 Navistar International
Vehicle Make/Model/Year
F-250, F350, F-450, F-550, Excursion 2003 to 2010; F-650, F-750 2004 to 2007; E150, E-250, E-350, E-450 and Low Cab Forward 2004 to 2010; VT365-MaxxForce7 Navistar International 2006 to 2009
Description
Crankshaft Front Seal and Wear Ring Remover, Tool Type Crankshaft Front Seal and Ring Remover, Application Removes the Front Seal and Wear Ring from Crankshaft, Material Steel, Overall Length 7 in, Overall Width 5 in, Vehicle Make/Model/Year F-250, F350, F-450, F-550, Excursion 2003 to 2010; F-650, F-750 2004 to 2007; E150, E-250, E-350, E-450 and Low Cab Forward 2004 to 2010; VT365-MaxxForce7 Navistar International 2006 to 2009, Number of Pieces 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.