Zoro Homepage

Crankshaft Rear Seal Wear Ring Remover

  • Mfr # 6884

  • Zoro # G9264528


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Type
Rear Seal
Length (In.)
10
Includes
Remover Tool Assembly
For Use With
2003 to 2010 F-250, F350, F-450, F-550, Excursion, 2004 to 2007 F-650, 2004 to 2010 E150, 6.0L, 6.4L, E-250, E-350, E-450, F-750, Low Cab Forward 4.5L, VT365-MaxxForce7 Navistar International
Application
Removes the Rear Seal, Removes Wear Ring from Crankshaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884
Zoro #
G9264528
UPC #
731413591655
Country of Origin
United States

Dimensions

Length (In.)
10
Overall Length
10 in
Overall Width
6 in

Details

Item
Crankshaft Rear Seal Wear Ring Remover
Type
Rear Seal
Includes
Remover Tool Assembly
For Use With
2003 to 2010 F-250, F350, F-450, F-550, Excursion, 2004 to 2007 F-650, 2004 to 2010 E150, 6.0L, 6.4L, E-250, E-350, E-450, F-750, Low Cab Forward 4.5L, VT365-MaxxForce7 Navistar International
Application
Removes the Rear Seal, Removes Wear Ring from Crankshaft
Number of Pieces
3
Material
Steel
Tool Type
Rear Seal Wear Ring Remover
Vehicle Make
Ford
Vehicle Model Year
2003 to 2010
Vehicle Model
E150, E-250, E-350, E-450, F-250, F350, F-450, F-550, Excursion, F-650, F-750, Low Cab Forward, VT365-MaxxForce7 Navistar International
Vehicle Make/Model/Year
F-250, F350, F-450, F-550, Excursion 2003 to 2010; F-650, F-750 2004 to 2007; E150, E-250, E-350, E-450 and Low Cab Forward 2004 to 2010; VT365-MaxxForce7 Navistar International 2003 to 2010

Description

Crankshaft Rear Seal Wear Ring Remover, Tool Type Rear Seal Wear Ring Remover, Application Removes the Rear Seal, Removes Wear Ring from Crankshaft, Material Steel, Overall Length 10 in, Overall Width 6 in, Vehicle Make/Model/Year F-250, F350, F-450, F-550, Excursion 2003 to 2010; F-650, F-750 2004 to 2007; E150, E-250, E-350, E-450 and Low Cab Forward 2004 to 2010; VT365-MaxxForce7 Navistar International 2003 to 2010, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.