Zoro Homepage

Crankshaft Sleeve Installer

  • Mfr # 5887

  • Zoro # G5164382


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
7 1/4 in
For Use With
Detroit Diesel Series 60 and Two Cycle 92 Engines, J-35686-B
Application
Eliminates Lip Flare on the Wear Sleeve and Installs the Seal Properly, Install the Front and Rear Crankshaft Wear Sleeves and Seals
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5887
Zoro #
G5164382
UPC #
731413591013
Country of Origin
United States

Dimensions

Length (In.)
7 1/4 in
Overall Length
7 1/4 in
Overall Width
7 1/4 in

Details

Item
Crankshaft Sleeve Installer
Type
Engine
For Use With
Detroit Diesel Series 60 and Two Cycle 92 Engines, J-35686-B
Application
Eliminates Lip Flare on the Wear Sleeve and Installs the Seal Properly, Install the Front and Rear Crankshaft Wear Sleeves and Seals
Number of Pieces
2
Includes
Seal, Wear Sleeve Installer
Tool Type
Crankshaft Seal and Wear Sleeve Installer
Vehicle Make
Detroit

Description

Crankshaft Sleeve Installer, Tool Type Crankshaft Seal and Wear Sleeve Installer, Application Eliminates Lip Flare on the Wear Sleeve and Installs the Seal Properly, Install the Front and Rear Crankshaft Wear Sleeves and Seals, Overall Length 7 1/4 in, Overall Width 7 1/4 in, Number of Pieces 2, For Use With Detroit Diesel Series 60 and Two Cycle 92 Engines, J-35686-B, Includes Seal, Wear Sleeve Installer, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.