Zoro Homepage

Cylinder Leakage Tester Kit

  • Mfr # 5609

  • Zoro # G4477304


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Tester
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, Blow Molded Hard Case with Removable Lid, Dual 2 1/2 in Gauges Feature Chrome Bezel and Rugged Protective Outer Boot, 24 in Flex Hose - 14 mm Long Reach, Pressure Regulated Manifold Includes Quick Couplers, Scales Read 0-100 psi and 0-700 kPa
Used For
Diagnostics
Features
Chrome Bezel and Protective Outer Boot, Pressure Regulated Manifold Includes Quick Couplers
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5609
Zoro #
G4477304
UPC #
731413418549
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Overall Width
8 3/4 in

Details

Item
Cylinder Leakage Tester Kit
Type
Tester
Includes
10 mm, 12 mm and 18 mm Threaded Adapters, Blow Molded Hard Case with Removable Lid, Dual 2 1/2 in Gauges Feature Chrome Bezel and Rugged Protective Outer Boot, 24 in Flex Hose - 14 mm Long Reach, Pressure Regulated Manifold Includes Quick Couplers, Scales Read 0-100 psi and 0-700 kPa
Used For
Diagnostics
Features
Chrome Bezel and Protective Outer Boot, Pressure Regulated Manifold Includes Quick Couplers
Number of Pieces
4
Application
Tester
Material
Metal, Plastic
Compatible Vehicle Part
Engine
Testing Application
Cylinder Leakage Tester Kit
Tool Type
Cylinder Leak Tester Kit

Description

Cylinder Leakage Tester Kit, Tool Type Cylinder Leak Tester Kit, Testing Application Cylinder Leakage Tester Kit, Material Metal, Plastic, Number of Pieces 4, Features Chrome Bezel and Protective Outer Boot, Pressure Regulated Manifold Includes Quick Couplers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.