Zoro Homepage

Cylinder Liner Installer

  • Mfr # 5874

  • Zoro # G5164504


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
18 in
Number of Pieces
5
For Use With
Detroit Diesel Series 60, J-35597-A
Includes
Bridge Assembly, Forcing Screw, Installer Plate, Locknut, 5/8 in, Thrust Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874
Zoro #
G5164504
UPC #
731413590467
Country of Origin
United States

Dimensions

Length (In.)
18 in
Overall Width
12 in
Overall Length
18 in

Details

Item
Cylinder Liner Installer
Type
Engine
Number of Pieces
5
For Use With
Detroit Diesel Series 60, J-35597-A
Includes
Bridge Assembly, Forcing Screw, Installer Plate, Locknut, 5/8 in, Thrust Bearing
Application
Install Cylinder Liners into Engine Block
Tool Type
Cylinder Liner Installer
Vehicle Make
Detroit

Description

Cylinder Liner Installer, Tool Type Cylinder Liner Installer, Application Install Cylinder Liners into Engine Block, Overall Length 18 in, Overall Width 12 in, Number of Pieces 5, For Use With Detroit Diesel Series 60, J-35597-A, Includes Bridge Assembly, Forcing Screw, Installer Plate, Locknut, 5/8 in, Thrust Bearing, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.