Shop OTC
See all product information
Create Account
Cylinder Liner Puller, Steel, 19 3/32in L
- Mfr # 5668
- Zoro # G823744416
product price:Â
$
622.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Universal Cylinder Liner Assembly
Tool Type
Cylinder Liner Puller
Size
6.25 in
Number of Pieces
1
Height
15 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5668
- Zoro #
- G823744416
- UPC #
- 731413593109
- Country of Origin
- United States
- Item
- Cylinder Liner Puller
- Includes
- Universal Cylinder Liner Assembly
- Tool Type
- Cylinder Liner Puller
- Number of Pieces
- 1
- Color
- Black
- Application
- Vehicle Engine Service
- For Vehicle Tool Category
- Engine, Heavy-Duty Tools, Pullers, Specialty Tools
- Characteristics
- Quickly Removes Heavy-Duty Cylinder Liners
- Material
- Steel
- For Use With
- Cummins, Detroit, International, Mack, Volvo
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Cummins, Detroit, International, Mack, Volvo
- Traction Material
- Steel
Dimensions
- Size
- 6.25 in
- Height
- 15 29/32 in
- Length
- 19 3/32 in
- Width
- 4 19/32 in
- Bottle Size
- 6.25 in
- Size - Alpha
- 6.25 in
- Container Size
- 6.25 in
Description
Cylinder Liner Puller, Tool Type Cylinder Liner Puller, Length 19 3/32 in, Width 4 19/32 in, Height 15 29/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Engine, Heavy-Duty Tools, Pullers, Specialty Tools, Color Black, Includes Universal Cylinder Liner Assembly, Number of Pieces 1, Application Vehicle Engine Service, For Use With Cummins, Detroit, International, Mack, Volvo, Quickly Removes Heavy-Duty Cylinder Liners, Size 6.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.