Zoro Homepage

DEF Refractometer Kit, Exhaust, 12In

  • Mfr # 5025

  • Zoro # G5812721


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Exhaust
Includes
Carrying Case, Dropper, Instructions, Lens Wipe Cloth, Quick Guide, Refractometer, Screwdriver
Automatic Temperature Compensation
Yes
Product Type
Refractometer
Accuracy
+/-0.5 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025
Zoro #
G5812721
UPC #
731413559846
Country of Origin
China

Details

Item
Refractometer
Type
Exhaust
Includes
Carrying Case, Dropper, Instructions, Lens Wipe Cloth, Quick Guide, Refractometer, Screwdriver
Automatic Temperature Compensation
Yes
Product Type
Refractometer
Accuracy
+/-0.5 %
Resolution
0.005
Test Parameters
DEF
Display Type
Analog
Temperature Compensation
Automatic

Description

Refractometer, Exhaust, Automatic Temperature Compensation Yes, Accuracy +/-0.5 Percent, Resolution 0.005, Includes Carrying Case, Dropper, Instructions, Lens Wipe Cloth, Quick Guide, Refractometer, Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.