Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3054E
Zoro #
G7370170
UPC #
731413559747
Country of Origin
Taiwan, Province of China
Dimensions
Spout Flex Size
1"
Length
9 3/32 in
Height
1 19/64 in
Width
7 5/16 in
Size
1 in
Details
Item
Deluxe Noid Light Set
Number of Pieces
10
Application
Automotive
For Use With
Fuel Injection
Material
Plastic
Number of Jaws
0
Characteristics
Eliminates EFI System/Idle Air Control On No-Start Vehicles
Type
Adjustable
Color
Gray
Includes
(8) Fuel Injection Noid Lights, (2) Idle Air Control Valve Testers, Harness Extension, Molded Plastic Case
For Vehicle Tool Category
Engine, Ignition
Tool Type
Deluxe Noid Light Set
Description
Deluxe Noid Light Set, Tool Type Deluxe Noid Light Set, Length 9 3/32 in, Width 7 5/16 in, Height 1 19/64 in, Spout Flex Size 1 In., Material ABS, For Vehicle Tool Category Engine, Ignition, Color Gray, Includes (2) Idle Air Control Valve Testers, (8) Fuel Injection Noid Lights, Harness Extension, Molded Plastic Case, Number of Pieces 10, Application Automotive, For Use With Fuel Injection, Eliminates EFI System/Idle Air Control On No-Start Vehicles, Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.