Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3880X
Zoro #
G5668844
UPC #
731413562754
Country of Origin
China
Dimensions
Overall Width
16 in
Overall Height
5 in
Overall Depth
16 in
Display Size
3.5 in
Details
Item
Automotive Inspection Camera
Type
Scan Tool
Application
Vehicle Diagnostics
Number of Pieces
10
Features
Micro Camera Allows for Viewing of Hard-to-Reach Areas
Displays
Screen
For Use On
Vehicles
Includes
(4) Built-In Adjustable LEDs, AC Power Adapter, Magnetic Mount, Micro SD Card, Protective Carrying Case, USB Cable, Video Out Cable, XvidCodec installation CD
Used For
Inspect Areas That Normally Require Taking An Engine Apart or Removing Body Panels to Inspect
Connectivity
Ethernet Capable
Manufacturer Warranty
1 yr
Ports
Micro SD, USB, Video Out
Tool Type
Automotive Scope
Description
Automotive Inspection Camera, Tool Type Automotive Scope, Connectivity Ethernet Capable, Overall Height 5 in, Ports Micro SD, USB, Video Out, Display Size 3.5 in, Includes (4) Built-In Adjustable LEDs, AC Power Adapter, Magnetic Mount, Micro SD Card, Protective Carrying Case, USB Cable, Video Out Cable, XvidCodec installation CD, Features Micro Camera Allows for Viewing of Hard-to-Reach Areas, Manufacturer Warranty 1 yr, Overall Depth 16 in, Overall Width 16 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.