Diesel Compression Tester w/Adapators
Mfr # 5020
Zoro # G3357733
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Includes
Glow Plug, Nozzle Adapters
Type
Diesel
For Use On
Medium-Duty Diesel Engines Equipped with Glow Plugs
Material
Metal, Plastic
Application
Measures Compression in Medium Duty Diesel Engines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020
Zoro #
G3357733
UPC #
731413002342
Country of Origin
United States
Dimensions
Overall Width
16 1/8 in
Overall Length
16 1/8 in
Details
Item
Compression Tester
Includes
Glow Plug, Nozzle Adapters
Type
Diesel
For Use On
Medium-Duty Diesel Engines Equipped with Glow Plugs
Material
Metal, Plastic
Application
Measures Compression in Medium Duty Diesel Engines
Number of Pieces
8
Features
Dual Reading Gauge, Push-Button Release Valve and Quick Disconnect Fittings
Tool Type
Compression Tester Kit
Testing Application
Compression Testing
Compatible Vehicle Part
Engine
Description
Compression Tester, Tool Type Compression Tester Kit, Testing Application Compression Testing, Material Metal, Plastic, Number of Pieces 8, Features Dual Reading Gauge, Push-Button Release Valve and Quick Disconnect Fittings, Includes Glow Plug, Nozzle Adapters, Overall Length 16 1/8 in, Overall Width 16 1/8 in, Compatible Vehicle Part Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.