Diesel Fuel Hydrometer, 12 11/16 in L
- Mfr # 6750
- Zoro # G323744428
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Testing Application
Diesel Fuel
Material
Plastic, Rubber
Compatible Vehicle Part
Fuel Injector
Features
American Petroleum Institute (API) Gravity Reading Gauges Diesel Fuel Composition and Combustion Characteristics
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6750
- Zoro #
- G323744428
- UPC #
- 731413592867
- Country of Origin
- United States
- Item
- Diesel Fuel Hydrometer
- Testing Application
- Diesel Fuel
- Material
- Plastic, Rubber
- Compatible Vehicle Part
- Fuel Injector
- Features
- American Petroleum Institute (API) Gravity Reading Gauges Diesel Fuel Composition and Combustion Characteristics
- Number of Pieces
- 1
- Tool Type
- Hydrometer
- Shell Material
- Plastic, Rubber
- Traction Material
- Plastic, Rubber
Dimensions
- Overall Width
- 3 7/8 in
- Overall Length
- 12 11/16 in
- Wire Rope Length
- 12 11/16 in
- Length
- 12 11/16 in
- Fits Chest Size
- American Petroleum Institute (API) Gravity Reading Gauges Diesel Fuel Composition and Combustion Characteristics
Description
Diesel Fuel Hydrometer, Tool Type Hydrometer, Testing Application Diesel Fuel, Material Plastic, Rubber, Number of Pieces 1, Features American Petroleum Institute (API) Gravity Reading Gauges Diesel Fuel Composition and Combustion Characteristics, Includes Not Applicable, Overall Length 12 11/16 in, Overall Width 3 7/8 in, Compatible Vehicle Part Fuel Injector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.