DIGITAL HYDRAULIC FLOW METER, 100 GPM
Mfr # 4285
Zoro # G7216977
product price: $8,162.99
/ea
Free Shipping & Returns
Key Features
Includes
100 gpm Flow Block with Loading Valve, Hose Set, Long Cable
Type
Heavy-Duty
Length
12 63/64 in
Width
12 13/32 in
Color
Blue, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4285
Zoro #
G7216977
UPC #
731413581144
Country of Origin
United Kingdom
Dimensions
Length
12 63/64 in
Width
12 13/32 in
Height
10 1/4 in
Spout Flex Size
1/2"
Size
1/2 in
Details
Item
Digital Hydraulic Flow Test Kit
Includes
100 gpm Flow Block with Loading Valve, Hose Set, Long Cable
Type
Heavy-Duty
Color
Blue, Gray
Capacity
2.5 to 100 gpm
For Use With
Hydraulic Flow Circuits
Material
Steel
Number of Pieces
3
Number of Jaws
0
Characteristics
Pressure Range Up to 6000 psi
Application
Industrial and Agricultural Machinery
Tool Type
Digital Hydraulic Flow Test Kit
For Vehicle Tool Category
Hydraulic
Description
Digital Hydraulic Flow Test Kit, Tool Type Digital Hydraulic Flow Test Kit, Length 12 63/64 in, Width 12 13/32 in, Height 10 1/4 in, Spout Flex Size 1/2 In., Capacity 2.5 to 100 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Blue, Gray, Includes 100 gpm Flow Block with Loading Valve, Hose Set, Long Cable, Number of Pieces 3, Application Industrial and Agricultural Machinery, For Use With Hydraulic Flow Circuits, Pressure Range Up to 6000 psi, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.