This item is Discontinued.

Otc Digital Hydraulic Readout, 8" L 4292

This item is Discontinued.

Otc

Digital Hydraulic Readout, 8" L (Discontinued)

Mfr # 4292
Zoro # G7217010
UPC # 731413581113
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4292
Zoro #
G7217010
UPC #
731413581113
Country of Origin
United Kingdom

Dimensions

Length
8 in
Width
4 1/2 in
Height
10 3/4 in
Spout Flex Size
1/2"
Size
1/2 in

Details

Item
Digital Hydraulic Readout
Type
Heavy-Duty
Color
Blue, Gray
For Use With
OTC 4290 Flow Block, OTC 4291 Flow Block
Capacity
2.5 to 100 gpm
Number of Jaws
0
Application
Industrial and Agricultural Machinery
Characteristics
Black Handle
Number of Pieces
1
Material
Steel
For Vehicle Tool Category
Hydraulic
Tool Type
Digital Hydraulic Readout

Description

Digital Hydraulic Readout, Tool Type Digital Hydraulic Readout, Length 8 in, Width 4 1/2 in, Height 10 3/4 in, Spout Flex Size 1/2 In., Capacity 2.5 to 100 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Blue, Gray, Number of Pieces 1, Application Industrial and Agricultural Machinery, For Use With OTC 4290 Flow Block, OTC 4291 Flow Block, Black Handle, Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.