Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps 3505A

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)

  • Mfr # 3505A
  • Zoro # G2016205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3505A
Zoro #
G2016205
UPC #
731413548918
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 mo

Details

Multimeter Style
Full Size - Basic Features
Item
Digital Multimeter
Instrument Counts
3200
Basic DC Accuracy
+/-1.20%
Instrument Safety Rating
CAT III 600V
Max. AC Volts
600
Max. DC Volts
600
Max. AC Amps
10
Max. DC Amps
10
Audible Continuity
No
Max. Ohms
40 megohm
Calibration Certificate Included
No
Temp. Range
-58 Degrees to 752 Degrees F
Series
OTC (R) 3505A
Diode Test
Yes
Special Features
Resistance, Continuity and Capacitance Tests, RPM Measurement, Millisecond Pulse Width and Peak Volts Measurements for Fuel Injectors, Dwell Measurement
Display
LCD
Includes
Test Leads, Alligator Clips, Inductive RPM Clamp, Temperature Probe
Auto Power Off
Yes
Auto Ranging
Yes
AC Response
TRMS
Battery Type
9V Alkaline
Data Hold
Yes
Instrument Frequency Counter Range
1 Hz to 10 MHz
Interface
No
Duty Cycle
0.10 to 99.90%
Capacitance Range
40, 400 nF/4, 40, 400, 4000 uF
Bar Graph
No
Data Logging
Yes
Peak Hold
Yes
Min./Max. Memory
yes

Description

Digital Multimeter, Audible Continuity No, Data Hold Yes, Instrument Safety Rating CAT III 600V, Instrument Counts 3200, Special Features Resistance, Continuity and Capacitance Tests, RPM Measurement, Millisecond Pulse Width and Peak Volts Measurements for Fuel Injectors, Dwell Measurement, Calibration Certificate Included No, Multimeter Style Full Size - Basic Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.