Zoro Homepage

Disc Brake Pad Spreader, Steel, 8-5/16" L

  • Mfr # 6093

  • Zoro # G7217290


product price: $65.15
/ea

Key Features

Material
Steel
Type
Universal
Application
Brake Pad Replacement to Push the Piston Back into the Caliper
Number of Pieces
1
For Use With
Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6093
Zoro #
G7217290
UPC #
731413035456
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 5/16 in
Stock Size
8.3 in
Overall Length
8 5/16 in
Overall Width
8 5/16 in

Details

Material
Steel
Type
Universal
Application
Brake Pad Replacement to Push the Piston Back into the Caliper
Number of Pieces
1
For Use With
Vehicles
Item
Brake Pads
Vehicle Model
Buick Regal, Cutlass, F-250, F-300, F-450 Trucks, Grand Prix, Impala, Lumina, Monte Carlo
Vehicle Make/Model/Year
Lumina 1998 to 2001; Monte Carlo 1998 to 2004; Impala 2000 to 2004; Buick Regal 1998 to 2004; Cutlass 1998 to 1999; Grand Prix 1998 to 2004; Ford F-250, F-300, F-450 Trucks 1997 to 2004
Vehicle Model Year
1997 to 2004
Tool Type
Disc Brake Pad Spreader
Vehicle Make
Buick Regal, Chevy, Cutlass, Ford, Pontiac
Number of Sockets Included
0

Description

Disc Brake Pad Spreader, Tool Type Disc Brake Pad Spreader, Application Brake Pad Replacement to Push the Piston Back into the Caliper, Vehicle Make/Model/Year Lumina 1998 to 2001; Monte Carlo 1998 to 2004; Impala 2000 to 2004; Buick Regal 1998 to 2004; Cutlass 1998 to 1999; Grand Prix 1998 to 2004; Ford F-250, F-300, F-450 Trucks 1997 to 2004, Overall Length 8 5/16 in, Overall Width 8 5/16 in, Number of Pieces 1, Material Steel, For Use With Vehicles, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.