Zoro Homepage

Disc Park Brake Caliper Tool Kit

  • Mfr # 7317A

  • Zoro # G3388296


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Application
Aids Installation of Brake Pads on Vehicles with 4-Wheel Disc Brakes
Number of Pieces
8
For Use With
Ford Vehicle, GM Vehicle, Imported Vehicle
Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317A
Zoro #
G3388296
UPC #
731413037108
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 1/4 in
Overall Length
10 1/4 in

Details

Material
Carbon Steel
Application
Aids Installation of Brake Pads on Vehicles with 4-Wheel Disc Brakes
Number of Pieces
8
For Use With
Ford Vehicle, GM Vehicle, Imported Vehicle
Item
Disc Park Brake Caliper Tool Kit
Includes
(5) Adapter Tools, 3/8 in Extension, Forcing Screw, Plate
Tool Type
Disc Brake Caliper Tool Kit
Vehicle Make
Ford, GMC
Number of Sockets Included
0

Description

Disc Park Brake Caliper Tool Kit, Tool Type Disc Brake Caliper Tool Kit, Application Aids Installation of Brake Pads on Vehicles with 4-Wheel Disc Brakes, Overall Length 10 1/4 in, Number of Pieces 8, Material Carbon Steel, Includes (5) Adapter Tools, 3/8 in Extension, Forcing Screw, Plate, For Use With Ford Vehicle, GM Vehicle, Imported Vehicle, Number of Sockets Included 0, Vehicle Make Ford, GMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.