Disconnect Tool Set, Fuel Line
Mfr # 7361
Zoro # G3168706
product price: $15.59
/eaKey Features
Includes
519067 (5/16 in Gray) Disconnect Tool, 519068 (3/8 in Blue) Disconnect Tool
For Use With
Chrysler, Ford, GM
Color
Blue, Gray
Type
Fuel Line
Application
Automotive Fuel Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7361
Zoro #
G3168706
UPC #
731413003615
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
5 in
Overall Length
5 in
Details
Item
Disconnect Tool Set
Includes
519067 (5/16 in Gray) Disconnect Tool, 519068 (3/8 in Blue) Disconnect Tool
For Use With
Chrysler, Ford, GM
Color
Blue, Gray
Type
Fuel Line
Application
Automotive Fuel Lines
Number of Pieces
2
Vehicle Make
Chrysler, Ford, GM
Tool Type
Fuel Line Disconnect Tool
Description
Disconnect Tool Set, Tool Type Fuel Line Disconnect Tool, Application Automotive Fuel Lines, Overall Length 5 in, Color Blue, Gray, Number of Pieces 2, For Use With Chrysler, Ford, GM, Includes 519067 (5/16 in Gray) Disconnect Tool, 519068 (3/8 in Blue) Disconnect Tool, Vehicle Make Chrysler, Ford, GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.