Zoro Homepage

Disconnect Tool Set, Full Coverage

  • Mfr # 6508

  • Zoro # G0931436


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
3/8 and 1/2 in Disconnect Tools for Ford Fuel Lines, 3/8, 1/2, 5/8, and 3/4 in Disconnect Tools for Ford and Chrysler A/C Lines, 5/16 and 3/8 in Fuel Line Disconnect Tools for GM and Chrysler, 5/16, and 3/8 in Universal Disconnect Tools, 5/8 in Disconnect Tool for Ford Heater Hoses, Bronco II, Clutch Coupling Release Tool for Ford Trucks and Cougar/Thunderbird, Explorer, Fuel Line Disconnect Tool for 1990 to 1994 Ford Ranger, Fuel Line Disconnect Tool for Chrysler Vehicles, GM Hydraulic Clutch Line Disconnect Tool, GM Oil Cooler Disconnect Tool, Heater Hose Disconnect Tool for Ford Aerostar Vans and Econoline Vans and Chrysler Vehicles, Heater Hose Disconnect Tool for GM Vehicles, Long-handle Disconnect Tools for Ford and GM Fuel Lines, Oil Cooler Disconnect Tool for Ford Vehicles, Scissors-style Fuel Line Disconnect Tools 5/16, 3/8, and 1/2 in for Ford and GM Vehicles, Toyota A/C Line Disconnect Tool, Transmission Oil Cooler Line Disconnect for Ford and GM Vehicles
For Use With
Chrysler, Ford, GM
Application
Automotive Fuel and A/C Lines
Type
Full Coverage
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6508
Zoro #
G0931436
UPC #
731413041334
Country of Origin
Taiwan, Province of China

Details

Item
Disconnect Tool Set
Includes
3/8 and 1/2 in Disconnect Tools for Ford Fuel Lines, 3/8, 1/2, 5/8, and 3/4 in Disconnect Tools for Ford and Chrysler A/C Lines, 5/16 and 3/8 in Fuel Line Disconnect Tools for GM and Chrysler, 5/16, and 3/8 in Universal Disconnect Tools, 5/8 in Disconnect Tool for Ford Heater Hoses, Bronco II, Clutch Coupling Release Tool for Ford Trucks and Cougar/Thunderbird, Explorer, Fuel Line Disconnect Tool for 1990 to 1994 Ford Ranger, Fuel Line Disconnect Tool for Chrysler Vehicles, GM Hydraulic Clutch Line Disconnect Tool, GM Oil Cooler Disconnect Tool, Heater Hose Disconnect Tool for Ford Aerostar Vans and Econoline Vans and Chrysler Vehicles, Heater Hose Disconnect Tool for GM Vehicles, Long-handle Disconnect Tools for Ford and GM Fuel Lines, Oil Cooler Disconnect Tool for Ford Vehicles, Scissors-style Fuel Line Disconnect Tools 5/16, 3/8, and 1/2 in for Ford and GM Vehicles, Toyota A/C Line Disconnect Tool, Transmission Oil Cooler Line Disconnect for Ford and GM Vehicles
For Use With
Chrysler, Ford, GM
Application
Automotive Fuel and A/C Lines
Type
Full Coverage
Color
Assorted
Number of Pieces
26
Tool Type
Master Disconnect Tool Set
Vehicle Model
Aerostar, Bronco II, Cougar, Econoline, Explorer, Ranger, Thunderbird
Vehicle Make
Chrysler, Ford, GM
Vehicle Make/Model/Year
Ford Ranger 1990 to 1994; Ford Explorer 1990 to 1994; Ford Bronco II 1990 to 1994
Vehicle Model Year
1990 to 1994

Description

Disconnect Tool Set, Tool Type Master Disconnect Tool Set, Application Automotive Fuel and A/C Lines, Vehicle Make/Model/Year Ford Ranger 1990 to 1994; Ford Explorer 1990 to 1994; Ford Bronco II 1990 to 1994, Color Assorted, Number of Pieces 26, For Use With Chrysler, Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.