Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Socket Bit, T30 Torx, 1/4" Drive 6106

Socket Bit, T30 Torx, 1/4" Drive (Discontinued)

  • Mfr # 6106
  • Zoro # G6360956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106
Zoro #
G6360956
UPC #
731413030352
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
T30

Details

Item
Drive Socket
SAE or Metric
SAE
Socket Type
Standard Torx
Category Type
Socket Bits
Material
Superior S2 Steel
Tether Ready
No

Description

Socket Bit,T30 Torx,1/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.