E Clip Tool Set 5 Piece
Mfr # 4492
Zoro # G0578947
product price: $34.49
/eaKey Features
Application
Dual Operation Tool: One End of Tool Releases E-Clip; Other End of Tool Installs E-Clip
Includes
E-Clip Tool Each: 6mm, 7mm, 8mm and 9mm
Length
10"
Type
E-Clip Tool Set
Connection Type
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4492
Zoro #
G0578947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
10"
Details
Application
Dual Operation Tool: One End of Tool Releases E-Clip; Other End of Tool Installs E-Clip
Includes
E-Clip Tool Each: 6mm, 7mm, 8mm and 9mm
Type
E-Clip Tool Set
Connection Type
Clip
Item
E Clip Tool Set 5 Piece
Category Type
Battery and Charger Accessories
Description
E Clip Tool Set 5 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.