This item is Discontinued.

Otc Tester, 10 Pc 6525

Tester, 10 Pc (Discontinued)

  • Mfr # 6525
  • Zoro # G5578431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6525
Zoro #
G5578431
UPC #
731413040696
Country of Origin
United States

Details

Item
Evaporative Emissions System Tester
Type
Evaporative
Operating Range
45 Degrees F to 140 Degrees F (7.2 Degrees C to 60 Degrees C)
For Use On
Vehicles
Used For
Diagnose Vehicle EVAP System for Leaks, Diagnose and Locate Vacuum Leaks, Exhaust Leaks, Under Dash Vacuum Leaks, Crankcase Oil Leaks, Wind and Water Leaks
Number of Pieces
10
Application
Vehicle Diagnostics
Includes
(2) CEA-01 3-1/2 in Diameter Exhaust Cone, CEA-02 Assorted Cap Plug Kit, CEA-03 Smoke Diffuser Adapter,HS-400AC 400,000 CP Spotlight with 20 ft Cord and Battery Clips, CEA-04 Standard SVC Port AdapterCEA-041 25 and Nitrogen Coiled Hose, CEA-042 Small SVC Port Adapter, CEA-049 Double Ended Schrader Remover Tool, SR00 Water Trap Filter, P-0716-UV Smoke Compound W/UltraTraceUVTM Technology That Can Be Refilled
Features
Vacuum Leaks, Exhaust Leaks, Induction Leaks, Crankcase Oil, Climate Control, Wind & Water, Other Closed System Leaks

Description

Evaporative Emissions System Tester, Number of Pieces 10, Features Vacuum Leaks, Exhaust Leaks, Induction Leaks, Crankcase Oil, Climate Control, Wind & Water, Other Closed System Leaks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.