Zoro Homepage

Exhaust Hanger Pliers

  • Mfr # 7677

  • Zoro # G0514552


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Application
Removal of Exhaust Hangers
For Use With
All Exhaust Pipes
Tool Type
Hanger Removal Pliers
Vehicle Make/Model/Year
Universal
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7677
Zoro #
G0514552
UPC #
731413005039
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in

Details

Item
Hanger Removal Pliers
Application
Removal of Exhaust Hangers
For Use With
All Exhaust Pipes
Tool Type
Hanger Removal Pliers
Vehicle Make/Model/Year
Universal

Description

Hanger Removal Pliers, Tool Type Hanger Removal Pliers, Application Removal of Exhaust Hangers, Overall Length 12 13/32 in, Vehicle Make/Model/Year Universal, For Use With All Exhaust Pipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.