Zoro Homepage

Extendable Indexing Pry Bar, Heavy Duty

  • Mfr # 7177

  • Zoro # G7013349


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty 13/16" Hex Stock Bar Graduated For Extension Has 31 Preset Positions In 5/8" Increments; Handle End Knurled For Secure Grip; 1-3/8" Dia Handle For Easy Grip With Black Oxide Finish; Extends From 34" To 53"
Type
Pry Bars
Overall Length
34"
Color
Black
Pry Bar Sub-Category
Pry Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7177
Zoro #
G7013349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34"

Details

Item
Extendable Indexing Pry Bar,Heavy Duty
Features
Heavy Duty 13/16" Hex Stock Bar Graduated For Extension Has 31 Preset Positions In 5/8" Increments; Handle End Knurled For Secure Grip; 1-3/8" Dia Handle For Easy Grip With Black Oxide Finish; Extends From 34" To 53"
Type
Pry Bars
Color
Black
Pry Bar Sub-Category
Pry Bars

Description

Extendable Indexing Pry Bar,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.