Zoro Homepage

Extra Legs, Steel, For Use With 1A805

  • Mfr # 1100

  • Zoro # G2292464


product price: $66.35
/ea

Key Features

Includes
Leg End Caps
For Use With
Mfr. No. 927
Overall Length
6 3/4 in
Product Type
Extra Legs
Compatible with Manufacturer Model Number
927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G2292464
UPC #
731413011009
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in

Details

Item
Extra Legs
Includes
Leg End Caps
For Use With
Mfr. No. 927
Product Type
Extra Legs
Compatible with Manufacturer Model Number
927
Compatible with Brand
OTC
Compatible with Series
Universal
Compatible Manufacturer Part Number
927
Compatible Manufacturer Model Number
927
For Use With Mfr. Model Number
927
Compatible with Manufacturer Model No.
927
Compatible with Mfr. Model No.
927
For Use with Mfr Model Number
927
Compatible Pump Manufacturer Part Number
927
Compatible Mfr. Model Number
927

Description

Extra Legs, Overall Length 6 3/4 in, Compatible with Manufacturer Model Number 927, Product Type Extra Legs, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.