Extra Legs, Steel, For Use With 1A805
Mfr # 1102
Zoro # G3003813
product price: $61.99
/eaKey Features
Includes
Leg End Caps
For Use With
Mfr. No. 927
Product Type
Extra Legs
Overall Length
11 3/4 in
Compatible with Brand
OTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102
Zoro #
G3003813
UPC #
731413006449
Country of Origin
United States
Dimensions
Overall Length
11 3/4 in
Details
Item
Extra Legs
Includes
Leg End Caps
For Use With
Mfr. No. 927
Product Type
Extra Legs
Compatible with Brand
OTC
Compatible with Series
Universal
Compatible with Manufacturer Model Number
927
Compatible Manufacturer Part Number
927
Compatible Manufacturer Model Number
927
For Use With Mfr. Model Number
927
Compatible with Manufacturer Model No.
927
Compatible with Mfr. Model No.
927
For Use with Mfr Model Number
927
Compatible Pump Manufacturer Part Number
927
Compatible Mfr. Model Number
927
Description
Extra Legs, Overall Length 11 3/4 in, Compatible with Manufacturer Model Number 927, Product Type Extra Legs, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.