Extra Legs, Steel, For Use With 5U733
Mfr # 1104
Zoro # G1716452
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Includes
Leg End Caps
For Use With
Mfr. No. 938
Compatible with Brand
OTC
Compatible with Manufacturer Model Number
1062, 1063, 938
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1104
Zoro #
G1716452
UPC #
731413006463
Country of Origin
United States
Dimensions
Overall Length
16 1/2 in
Details
Item
Extra Legs
Includes
Leg End Caps
For Use With
Mfr. No. 938
Compatible with Brand
OTC
Compatible with Manufacturer Model Number
1062, 1063, 938
Compatible with Series
Universal
Product Type
Extra Legs
Compatible Manufacturer Part Number
1062, 1063, 938
Compatible Manufacturer Model Number
1062, 1063, 938
For Use With Mfr. Model Number
1062, 1063, 938
Compatible with Manufacturer Model No.
1062, 1063, 938
Compatible with Mfr. Model No.
1062, 1063, 938
For Use with Mfr Model Number
1062, 1063, 938
Compatible Pump Manufacturer Part Number
1062, 1063, 938
Compatible Mfr. Model Number
1062, 1063, 938
Description
Extra Legs, Overall Length 16 1/2 in, For Use with Mfr Model Number 1062, 1063, 938, Product Type Extra Legs, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.