Zoro Homepage

Extra Legs, Steel, For Use With 5U733

  • Mfr # 1106

  • Zoro # G3383694


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Includes
Leg End Caps
For Use With
Mfr. No. 938
Compatible with Manufacturer Model Number
1062, 1063, 938
Compatible with Brand
OTC
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106
Zoro #
G3383694
UPC #
731413006487
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in

Details

Item
Extra Legs
Includes
Leg End Caps
For Use With
Mfr. No. 938
Compatible with Manufacturer Model Number
1062, 1063, 938
Compatible with Brand
OTC
Product Type
Extra Legs
Compatible with Series
Universal
Compatible Manufacturer Part Number
1062, 1063, 938
Compatible Manufacturer Model Number
1062, 1063, 938
For Use With Mfr. Model Number
1062, 1063, 938
Compatible with Manufacturer Model No.
1062, 1063, 938
Compatible with Mfr. Model No.
1062, 1063, 938
For Use with Mfr Model Number
1062, 1063, 938
Compatible Pump Manufacturer Part Number
1062, 1063, 938
Compatible Mfr. Model Number
1062, 1063, 938

Description

Extra Legs, Overall Length 9 1/2 in, Compatible with Manufacturer Model Number 1062, 1063, 938, Product Type Extra Legs, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.