Zoro Homepage

Filter Wrench, 1/2 In.

  • Mfr # 4555

  • Zoro # G5020556


product price: $20.79
/ea

Key Features

Type
Heavy Duty
Capacity
4 1/8 in to 4-3/4 in dia
Material
Alloy Steel
Length (In.)
1 1/2 in
Application
Can Stand Up to the High Torque Needed to Remove Filters from Trucks, Tractors, and Other Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4555
Zoro #
G5020556
UPC #
731413040481
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1 1/2 in
Handle Length
1/2 in
Strap Length
4 3/4 in
Strap Width
1 1/2 in
Drive Size
1/2 in
For Outside Diameter
4 1/8 in to 4 3/4 in
Overall Length
6 3/4 in
Compatible Drive Size
1/2 in
Compatible Filter Diameter - Maximum
4 3/4 in
Compatible Filter Diameter - Minimum
4 1/8 in

Details

Item
Oil Filter Wrench
Type
Heavy Duty
Capacity
4 1/8 in to 4-3/4 in dia
Material
Alloy Steel
Application
Can Stand Up to the High Torque Needed to Remove Filters from Trucks, Tractors, and Other Heavy Equipment
For Use With
1/2" Drvie Ratchet or Breaker Bar
Color
Black, Gray
Adjustable
Manual
Nonsparking
No
Handle Material
Alloy Steel
Strap Material
Alloy Steel
Corrosion Resistant
Yes
Insulated
No
Oil Filter Wrench Type
Oil Filter Wrench to use with Ratchet
Non-Magnetic
no
Handle Color
Silver
Finish
Black Oxide, Nickel Plated
Tether Style
Tether Capable
Pipe Capacity
4 3/4 in
Filter Capacity
4 1/8 in to 4 3/4 in
Tool Type
Oil Filter Wrench Strap
Resistance Properties
Corrosion-Resistant
Adjustment Type
Manual

Description

Oil Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 1/8 in to 4 3/4 in, Handle Length 1/2 in, Strap Width 1 1/2 in, Strap Length 4 3/4 in, Strap Material Alloy Steel, Pipe Capacity 4 3/4 in, Silver, Alloy Steel, Black Oxide, Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.