Filter Wrench, Steel
Mfr # 6915
Zoro # G7254241
product price: $38.29
/eaKey Features
Type
Heavy-Duty
Capacity
9 in
Material
Steel
Length (In.)
14 in
Application
Oil Filter Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6915
Zoro #
G7254241
UPC #
731413547690
Country of Origin
United States
Dimensions
Length (In.)
14 in
Compatible Filter Diameter - Maximum
4 1/4 in
Strap Width
9 in
Overall Length
14 in
Handle Length
5 in
Details
Item
Filter Wrench
Type
Heavy-Duty
Capacity
9 in
Material
Steel
Application
Oil Filter Removal
For Use With
Davco Fuel Filters 382 and 384
Tool Type
Fuel Filter Wrench
Strap Material
Steel
Handle Material
Metal, Plastic
Description
Filter Wrench, Handle Length 5 in, Strap Width 9 in, Strap Length Not Applicable, Strap Material Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.