Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Puller, 3/8in-24x3in, 3/8in-16x3in

  • Mfr # 6930

  • Zoro # G1150839


product price: $64.89
/ea

Key Features

Screw Size
3/8"-16 x 3 in, 3/8"-24 x 3 in
Reach
4-1/4"
Bolt Circle Dia. (In.)
1/2 to 4-5/8
Includes
(6) Cap Screws
Application
Parts Having Two or Three Tapped Holes, Pulls Harmonic Balancers, Timing Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6930
Zoro #
G1150839
UPC #
731413039522
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"-16 x 3 in, 3/8"-24 x 3 in
Bolt Circle Dia. (In.)
1/2 to 4-5/8

Details

Item
Flange Puller
Reach
4-1/4"
Includes
(6) Cap Screws
Application
Parts Having Two or Three Tapped Holes, Pulls Harmonic Balancers, Timing Gears

Description

Flange Puller, Application Parts Having Two or Three Tapped Holes, Pulls Harmonic Balancers, Timing Gears, Includes (6) Cap Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.