Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Clamp Pliers, 24 in.

  • Mfr # 4525

  • Zoro # G1900468


product price: $63.59
/ea

Key Features

Type
Universal
For Use With
Hose Clamps
Size (In.)
24 in
Number of Pieces
1
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4525
Zoro #
G1900468
UPC #
731413040719
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
24 in
Outside Dia.
1/2 in
Size
7 3/16 in × 15 in × 1/2 in
Outside Diameter
1/2 in

Details

Item
Flexible Hose Clamp Pliers
Type
Universal
For Use With
Hose Clamps
Number of Pieces
1
Material
Steel
Application
Automotive
Tool Type
Hose Clamp Pliers

Description

Flexible Hose Clamp Pliers, Tool Type Hose Clamp Pliers, Application Automotive, Material Steel, For Use With Hose Clamps, Outside Diameter 1/2 in, Number of Pieces 1, Size 7 3/16 in � 15 in � 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.