Zoro Homepage

Flow Block, 7-1/2" L

  • Mfr # 4290

  • Zoro # G7216916


product price: $2,590.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Length
7 1/2 in
Width
2 1/2 in
Color
Gray
Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290
Zoro #
G7216916
UPC #
731413581120
Country of Origin
United Kingdom

Dimensions

Length
7 1/2 in
Width
2 1/2 in
Height
5 1/8 in
Spout Flex Size
1/2"
Size
1/2 in

Details

Item
Flow Block
Type
Heavy-Duty
Color
Gray
For Use With
Hose Set, OTC 4285 Hydraulic Flow Measurement Kit, OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 573295 Long Cable, OTC 573296 Short Cable
Material
Steel
Number of Pieces
1
Number of Jaws
0
Capacity
1 to 16 gpm
Application
Produces Pulse Outputs That Can Be Read By A Flow Meter
Tool Type
Flow Block
For Vehicle Tool Category
Hydraulic

Description

Flow Block, Tool Type Flow Block, Length 7 1/2 in, Width 2 1/2 in, Height 5 1/8 in, Spout Flex Size 1/2 In., Capacity 1 to 16 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Gray, Number of Pieces 1, Application Produces Pulse Outputs That Can Be Read By A Flow Meter, For Use With Hose Set, OTC 4285 Hydraulic Flow Measurement Kit, OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 573295 Long Cable, OTC 573296 Short Cable, Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.