This item is Discontinued.

No Product Image Available

Class 10.9 Hex Head Cap Screw, Steel (Discontinued)

  • Mfr # 309321
  • Zoro # G0576810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
309321
Zoro #
G0576810
UPC #
-
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Item
Hex Head Cap Screw
Cap Screw Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 961
Material Grade
Class 10.9
Basic Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.