Zoro Homepage

Forcing Screw For Model 1042

  • Mfr # 33399

  • Zoro # G0657968


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
12 27/32 in
Thread Length (In.)
11 3/8 in
Application
Grip-O-Matic Pullers
Hex Size (In.)
7/8 in
For Use With
OTC 1042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33399
Zoro #
G0657968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
12 27/32 in
Thread Length (In.)
11 3/8 in
Hex Size (In.)
7/8 in

Details

Item
Forcing Screw For Model 1042
Application
Grip-O-Matic Pullers
For Use With
OTC 1042
Includes
Grip-O-Matic Pullers
Compatible with Series
OTC 1042

Description

Puller Forcing Screw, Product Type Puller Forcing Screw, Includes Grip-O-Matic Pullers, Compatible with Series OTC 1042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.