Zoro Homepage

Ford Oil Line Disconnect Tool

  • Mfr # 6595

  • Zoro # G2049214


product price: $29.99
/ea

Key Features

Type
High Pressure
Length (In.)
7 in
Application
Disconnects High Pressure Oil Line from Cylinder Head
For Use With
1998 to 2003 Ford Vans, Trucks with 7.3L Direct-Injected, Turbo-Charged (Dit) Diesel Engines
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6595
Zoro #
G2049214
UPC #
731413545115
Country of Origin
United States

Dimensions

Length (In.)
7 in
Overall Width
3 1/2 in
Overall Length
8 3/8 in

Details

Item
Ford Oil Line Disconnect Tool
Type
High Pressure
Application
Disconnects High Pressure Oil Line from Cylinder Head
For Use With
1998 to 2003 Ford Vans, Trucks with 7.3L Direct-Injected, Turbo-Charged (Dit) Diesel Engines
Number of Pieces
1
Material
Steel
Vehicle Make
Ford
Tool Type
Ford Oil Line Disconnect
Vehicle Model Year
1998 to 2003

Description

Ford Oil Line Disconnect Tool, Tool Type Ford Oil Line Disconnect, Application Disconnects High Pressure Oil Line from Cylinder Head, Material Steel, Overall Length 8 3/8 in, Overall Width 3 1/2 in, Number of Pieces 1, For Use With 1998 to 2003 Ford Vans, Trucks with 7.3L Direct-Injected, Turbo-Charged (Dit) Diesel Engines, Includes -, Vehicle Make Ford, Vehicle Model Year 1998 to 2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.