Front Coil Spring Compressor
Mfr # 7045B
Zoro # G1276791
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Size
6 in × 19 13/64 in × 3 45/64 in
Includes
(2) 3 3/8 in ID Plates, (2) 4 in ID Plates
Type
Front Coil Spring Compressor
Material
Carbon Steel
For Use With
Breaker Bar, Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7045B
Zoro #
G1276791
UPC #
731413009815
Country of Origin
United States
Dimensions
Size
6 in × 19 13/64 in × 3 45/64 in
Overall Length
19 3/16 in
Details
Item
Front Coil Spring Compressor
Includes
(2) 3 3/8 in ID Plates, (2) 4 in ID Plates
Type
Front Coil Spring Compressor
Material
Carbon Steel
For Use With
Breaker Bar, Ratchet
Application
Compresses Front Coil Springs On Rear Wheel Drive Vehicles
Number of Pieces
10
Vehicle Make/Model/Year
Late Model Rear Wheel Drive Domestic Vehicles
Tool Type
Front Coil Spring Compressor
Description
Front Coil Spring Compressor, Tool Type Front Coil Spring Compressor, Application Compresses Front Coil Springs On Rear Wheel Drive Vehicles, Material Carbon Steel, Overall Length 19 3/16 in, Size 6 in � 19 13/64 in � 3 45/64 in, Includes (2) 3 3/8 in ID Plates, (2) 4 in ID Plates, For Use With Breaker Bar, Ratchet, Number of Pieces 10, Vehicle Make/Model/Year Late Model Rear Wheel Drive Domestic Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.