Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector Cleaner Kit, Blue, 11 pcs.

  • Mfr # 7649A

  • Zoro # G9751962


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Includes
Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blow Out Fitting, Common Rail Adapter, Decarbonizing Adapter
For Use With
Most Gasoline Engines
Application
Automotive
Number of Pieces
11
Length (In.)
19 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7649A
Zoro #
G9751962
UPC #
731413581564
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
19 45/64 in
Overall Length
19 11/16 in

Details

Item
Fuel Injector Cleaner Kit
Includes
Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blow Out Fitting, Common Rail Adapter, Decarbonizing Adapter
For Use With
Most Gasoline Engines
Application
Automotive
Number of Pieces
11
Color
Blue
Material
Stainless Steel
Vehicle Model Year
1997 to 2013
Tool Type
Fuel Injector Cleaning

Description

Fuel Injector Cleaner Kit, Tool Type Fuel Injector Cleaning, Application Automotive, Overall Length 19 11/16 in, Color Blue, Material Stainless Steel, Number of Pieces 11, For Use With Most Gasoline Engines, Includes Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blow Out Fitting, Common Rail Adapter, Decarbonizing Adapter, Vehicle Model Year 1997 to 2013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.