Zoro Homepage

Fuel Injector Torque Adapter

  • Mfr # 5886

  • Zoro # G5164215


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Engine
Length (In.)
7 in
Includes
Adapters
Number of Pieces
1
For Use With
Detroit Diesel DD13 and DD15, J-48770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5886
Zoro #
G5164215
UPC #
731413590351
Country of Origin
United States

Dimensions

Length (In.)
7 in
Overall Width
5 in
Overall Length
7 in

Details

Item
Fuel Injector Torque Adapter
Type
Engine
Includes
Adapters
Number of Pieces
1
For Use With
Detroit Diesel DD13 and DD15, J-48770
Application
Remove and Install Injector Feed Tubes on Select Detroit Diesel Engines
Vehicle Make
Detroit
Tool Type
Fuel Injector Torque Adapter

Description

Fuel Injector Torque Adapter, Tool Type Fuel Injector Torque Adapter, Application Remove and Install Injector Feed Tubes on Select Detroit Diesel Engines, Overall Length 7 in, Overall Width 5 in, Number of Pieces 1, For Use With Detroit Diesel DD13 and DD15, J-48770, Includes Adapters, Vehicle Make Detroit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.