Fuel Line Disconnect Tool, 3/8-1/2 In
Mfr # 6511
Zoro # G3013963
product price: $22.29
/eaKey Features
Includes
3/8 and 1/2 in Line Disconnect Tool
For Use With
1/2 in Fuel Lines, 3/8 in Fuel Lines
Length (In.)
8 in
Application
Automotive Fuel Lines
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6511
Zoro #
G3013963
UPC #
731413038327
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
8 in
Overall Length
7 15/16 in
Details
Item
Fuel Lines
Includes
3/8 and 1/2 in Line Disconnect Tool
For Use With
1/2 in Fuel Lines, 3/8 in Fuel Lines
Application
Automotive Fuel Lines
Color
Black
Type
Low-Profile
Number of Pieces
1
Tool Type
Fuel Line Disconnect Tool
Vehicle Make
Chrysler, Ford, GM
Description
Fuel Lines, Tool Type Fuel Line Disconnect Tool, Application Automotive Fuel Lines, Overall Length 7 15/16 in, Color Black, Number of Pieces 1, For Use With 1/2 in Fuel Lines, 3/8 in Fuel Lines, Includes 3/8 and 1/2 in Line Disconnect Tool, Vehicle Make Chrysler, Ford, GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.