Zoro Homepage

Fuel Line Disconnect Tool, 5/16 In

  • Mfr # 519067

  • Zoro # G1561734


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

For Use With
5/16 in Fuel Lines
Number of Pieces
1
Application
Automotive Fuel and A/C Lines
Length (In.)
3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519067
Zoro #
G1561734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3/4 in
Overall Length
3/4 in

Details

Item
Fuel Lines
For Use With
5/16 in Fuel Lines
Number of Pieces
1
Application
Automotive Fuel and A/C Lines
Color
Gray
Tool Type
Fuel Line Disconnect Tool

Description

Fuel Lines, Tool Type Fuel Line Disconnect Tool, Application Automotive Fuel and A/C Lines, Overall Length 3/4 in, Color Gray, Number of Pieces 1, For Use With 5/16 in Fuel Lines, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.