Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line Disconnect Tool, Steel

  • Mfr # 6594

  • Zoro # G7217187


product price: $37.29
/ea

Key Features

Type
Fuel injector
Length (In.)
10 29/32 in
Application
Disconnect the High Pressure Oil Rail Supply Line from the Fuel Rail When Removing Fuel Injectors
Number of Pieces
1
For Use With
Works on the 6.0: Diesel Engine Found in 2003 to 2009 F-250, F-350, F-450, F-550 Trucks, Excursions and Vans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6594
Zoro #
G7217187
UPC #
731413506055
Country of Origin
United States

Dimensions

Length (In.)
10 29/32 in
Overall Width
4 1/8 in
Overall Length
10 15/16 in

Details

Item
Fuel Line Disconnect Tool
Type
Fuel injector
Application
Disconnect the High Pressure Oil Rail Supply Line from the Fuel Rail When Removing Fuel Injectors
Number of Pieces
1
For Use With
Works on the 6.0: Diesel Engine Found in 2003 to 2009 F-250, F-350, F-450, F-550 Trucks, Excursions and Vans
Material
Steel
Vehicle Make/Model/Year
F-250 2003-2009; F-350, F-450 and F-550 Trucks, Excursions and Ford vans
Tool Type
Fuel Line Disconnect Tool
Vehicle Make
Ford
Vehicle Model
F-250, F-350, F-450, F-550
Vehicle Model Year
2003 to 2009

Description

Fuel Line Disconnect Tool, Tool Type Fuel Line Disconnect Tool, Application Disconnect the High Pressure Oil Rail Supply Line from the Fuel Rail When Removing Fuel Injectors, Material Steel, Overall Length 10 15/16 in, Overall Width 4 1/8 in, Vehicle Make/Model/Year F-250 2003-2009; F-350, F-450 and F-550 Trucks, Excursions and Ford vans, Number of Pieces 1, For Use With Works on the 6.0: Diesel Engine Found in 2003 to 2009 F-250, F-350, F-450, F-550 Trucks, Excursions and Vans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.