Zoro Homepage

Fuel System Test Gauge, 0 to 160 psi

  • Mfr # 5868

  • Zoro # G2826646


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Features
Gauge Connects Directly to The Priming Port Fitting
Includes
0 to 160 psi Gauge, 12 in Hose, Quick-Connect Fitting
For Use On
Detroit Diesel DD13 and DD15 Engines
Application
Vehicle Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5868
Zoro #
G2826646
UPC #
731413590405
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
11 in

Details

Item
Fuel System Test Gauge
Number of Pieces
1
Features
Gauge Connects Directly to The Priming Port Fitting
Includes
0 to 160 psi Gauge, 12 in Hose, Quick-Connect Fitting
For Use On
Detroit Diesel DD13 and DD15 Engines
Application
Vehicle Diagnostics
Type
Fuel System Test Gauge
Tool Type
Fuel System Test Gauge
Compatible Vehicle Part
Fuel System
Testing Application
Fuel System Test Gauge

Description

Fuel System Test Gauge, Tool Type Fuel System Test Gauge, Testing Application Fuel System Test Gauge, Number of Pieces 1, Features Gauge Connects Directly to The Priming Port Fitting, Includes 0 to 160 psi Gauge, 12 in Hose, Quick-Connect Fitting, Overall Length 11 in, Overall Width 8 in, Compatible Vehicle Part Fuel System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.